Shop Alternate Products
This Product is Discontinued
Coxreels
Spring Return Hose Reel, 1/4" Hose Dia., 25 ft. Length, 300 psi (Discontinued)
Mfr # EZ-P-LP-125-RH-BXB
Zoro # G1809762
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft