DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hose Reel, Spring, 1/4 ", 50 ft

COXREELS| Zoro #: G0566885| Mfr #: EZ-P-LP-150-RH-BXB

$342.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Included: yes
Media - Hose Reels: Air, Water
Bearings: Permanently Lubricated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566885 Mfr #: EZ-P-LP-150-RH-BXB
Hose Included: yesMedia - Hose Reels: Air, Water
Bearings: Permanently LubricatedIncludes: Rubber Hose and Bend Restrictor
Max. Pressure: 300 psiHose Ends: 1/4" (M)NPT
Hose Outlet: 1/4" (M)NPTMounting: Floor, Wall, Ceiling, Bench and Vehicles
Max. Temp.: 150 Degrees FSwivel Material: Brass
Latch: LockingHose Material: PVC
Housing Material: SteelOverall Length: 17-1/4"
Duty Rating: Light DutyHose Length: 50 ft.
Enclosed Reel: NoOverall Width: 6-1/8"
Seal Type: NitrileReel Inlet: 1/4" (F)NPT
Finish - Hose Reels: Powder CoatedDrive Type - Hose Reels: Spring Return
Overall Height: 18-1/4"Item: Spring Return Hose Reel
Hose Inside Dia.: 1/4"Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 1/4 In., Hose Length 50 ft., Hose Included Yes, Light Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/4 In. (F)NPT, Enclosed Reel No, Hose Ends 1/4 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Temp. 150 Degrees F, Permanently Lubricated Bearings, Locking Latch, Nitrile Seal Type, Brass Swivel Material, Housing Material Steel

Reviews