Hose Reel, Spring, 3/8", 25 ft

COXREELS| Zoro #: G1882571| Mfr #: EZ-P-LP-325-RH-BXB

$301.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Type: Nitrile
Enclosed Reel: No
Drive Type - Hose Reels: Spring Return
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882571 Mfr #: EZ-P-LP-325-RH-BXB
Seal Type: NitrileEnclosed Reel: No
Drive Type - Hose Reels: Spring ReturnSwivel Material: Brass
Housing Material: SteelMounting: Floor, Wall, Ceiling, Bench and Vehicles
Reel Inlet: 3/8" (F)NPTMax. Temp.: 150 Degrees F
Overall Width: 6-1/4"Duty Rating: Light Duty
Media - Hose Reels: Air, WaterIncludes: Rubber Hose and Bend Restrictor
Overall Length: 13-3/4"Max. Pressure: 300 psi
Latch: LockingOverall Height: 14-1/2"
Hose Material: PVCHose Outlet: 3/8" (M)NPT
Finish - Hose Reels: Powder CoatedHose Included: yes
Hose Inside Dia.: 3/8"Bearings: Permanently Lubricated
Item: Spring Return Hose ReelHose Ends: 3/8" (M)NPT
Hose Length: 25 ft.Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 3/8 In., Hose Length 25 ft., Hose Included Yes, Light Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Ends 3/8 In. (M)NPT, Hose Outlet 3/8 In. (M)NPT, Max. Temp. 150 Degrees F, Permanently Lubricated Bearings, Locking Latch, Nitrile Seal Type, Brass Swivel Material, Housing Material Steel

Reviews