Hose Reel, Spring, 3/8", 25 ft

COXREELS| Zoro #: G1499854| Mfr #: P-LP-325-RH-BXB

$300.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 6-1/4"
Duty Rating: Light Duty
Hose Inside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499854 Mfr #: P-LP-325-RH-BXB
Overall Width: 6-1/4"Duty Rating: Light Duty
Hose Inside Dia.: 3/8"Mounting: Floor, Wall, Ceiling, Bench and Vehicles
Media - Hose Reels: Air, WaterReel Inlet: 3/8" (F)NPT
Swivel Material: BrassItem: Spring Return Hose Reel
Hose Material: PVCHose Length: 25 ft.
Seal Type: NitrileIncludes: Rubber Hose and Bend Restrictor
Overall Length: 13-3/4"Housing Material: Steel
Enclosed Reel: NoMax. Pressure: 300 psi
Hose Included: yesHose Ends: 3/8" (M)NPT
Max. Temp.: 212 Degrees FFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHose Outlet: 3/8" (M)NPT
Latch: LockingOverall Height: 14-1/2"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 3/8 In., Hose Length 25 ft., Hose Included Yes, Light Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Ends 3/8 In. (M)NPT, Hose Outlet 3/8 In. (M)NPT, Max. Temp. 212 Degrees F, Permanently Lubricated Bearings, Locking Latch, Nitrile Seal Type, Brass Swivel Material, Housing Material Steel

Reviews