Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi

  • Zoro #: G3918192
  • Mfr #: EZ-P-LP-350-RH-BXB
$389.99
  • Enclosed Reel: No
  • Application: Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
  • Duty Rating: Heavy Duty
See full product details
This item ships free.

Coxreels #EZ-P-LP-350-RH-BXB Specifications

  • Zoro #: G3918192
  • Mfr #: EZ-P-LP-350-RH-BXB
Enclosed Reel: No Application: Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
Duty Rating: Heavy Duty Hose Material: PVC
Includes: Rubber Hose and Bend Restrictor Media - Hose Reels: Air, Water
Housing Material: Steel Finish - Hose Reels: Powder Coated
Latch: Locking Swivel Material: Brass
Overall Height: 18 1/4 in Hose Outlet: 3/8 in (M)NPT
Drive Type - Hose Reels: Spring Return Max. Temp.: 150 Degrees F
Overall Length: 17 1/4 in Hose Inside Dia.: 3/8 in
Reel Inlet: 3/8 in (F)NPT Max. Pressure: 300 psi
Seal Type: Nitrile Hose Length: 50 ft
Mounting: Bench and Vehicles, Ceiling, Floor, Wall Item: Spring Return Hose Reel
Bearings: Permanently Lubricated Hose Ends: 3/8 in (M)NPT
Overall Width: 6 1/8 in Hose Included: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Included Yes, Light Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Ends 3/8 In. (M)NPT, Hose Outlet 3/8 In. (M)NPT, Max. Temp. 150 Degrees F, Locking Latch, 18-1/4 In., Overall Width 6-1/8 In., Overall Length 17-1/4 In.

Reviews of Coxreels #EZ-P-LP-350-RH-BXB