Hose Reel, Spring, 3/8", 50 ft

COXREELS| Zoro #: G0285686| Mfr #: EZ-SH-350-RH-BXB

$369.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0285686 Mfr #: EZ-SH-350-RH-BXB
Item: Spring Return Hose ReelFinish - Hose Reels: Powder Coated
Drive Type - Hose Reels: Spring ReturnMax. Pressure: 300 psi
Enclosed Reel: NoBearings: Permanently Lubricated
Hose Included: yesLatch: Locking
Housing Material: SteelMounting: Floor, Wall, Ceiling, Bench and Vehicles
Seal Type: NitrileSwivel Material: Brass
Includes: Rubber Hose and Bend RestrictorItem: Spring Return Hose Reel
Hose Length: 50 ft.Hose Material: Rubber
Hose Ends: 3/8" (M)NPTOverall Width: 8-3/4"
Overall Length: 19-5/8"Overall Height: 21"
Media - Hose Reels: Air, WaterMax. Temp.: 150 Degrees F
Reel Inlet: 3/8" (F)NPTDuty Rating: Heavy Duty
Hose Inside Dia.: 3/8"Country of Origin (subject to change): United States

Product Description

You can't take back damage to your air hose, but you can prevent it with this spring return hose reel from Coxreels. This powder coated hose reel comes with a 50 ft. long hose. It is rated to a max of 300 psi and 150 Degrees F. This spring return hose reel is equipped with a 3/8" (F)NPT reel inlet. The included heavy duty hose is made of PVC. A floor, wall, ceiling, bench and vehicles mounting ensures simple application. Its applications include: Air and Water.

Product Reviews

Save 15%. Sign up for Z-mail.