Skip to Main Content
customer-service Help
Coxreels

Power Cord Spring Rewind Reels

Coxreels Power Cord Spring Rewind Reels PC13-5016-E
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$340.95
  • Item: Spring Return Cord Reel
  • Duty Rating: Heavy Duty
  • Enclosed Reel: No
See full product details
This item ships free.
Total: $340.95

Coxreels #PC13-5016-E Specifications

  • Item: Spring Return Cord Reel
  • Duty Rating: Heavy Duty
  • Enclosed Reel: No
  • Overall Height: 14 7/8 in
  • Hose Material: Yes
  • Mounting: Bench and Vehicles, Ceiling, Floor, Wall
  • Includes: Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Power Cord Reel
  • Overall Length: 13 1/2 in
  • Housing Material: Steel
  • Latch: Locking
  • Bearings: Permanently Lubricated
  • Overall Width: 8 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spring Return Cord Reel, Overall Height 14 7/8 in, Overall Length 13 1/2 in, Overall Width 8 1/2 in

Reviews of Coxreels #PC13-5016-E