KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reel, Dual Purpose, Spring Driven, 1/2x25Ft

COXREELS| Zoro #: G1574885| Mfr #: C-LP-425-425

$389.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Seal Type: Nitrile
Drive Type: Spring Return
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574885 Mfr #: C-LP-425-425
Finish: Powder CoatedSeal Type: Nitrile
Drive Type: Spring ReturnBearings: Permanently Lubricated
Mounting: Floor, Wall, Ceiling, Bench and VehicleReel Inlet: 1/2" (F)NPT
Overall Width: 15-1/2"Includes: Hose
Overall Length: 17-1/4"AC Cord Length: Not Included
Latch: LockingOverall Height: 18-1/4"
Swivel Material: Solid BrassNumber of Conductors: 0
Hose Material: PVCMax. Pressure (PSI): 300
Hose Included: yesHose Inside Dia.: 1/2"
Item: Hose Ends: 1/2" MNPT x 1/2" MNPT
Max. Temp. (F): 150Hose Length: 25 ft.
Country of Origin (subject to change): United States

Description

Combination Reel, Dual Purpose, Spring Driven Drive Type, Reel Inlet 1/2 (F)NPT In, Hose Inside Dia 1/2 In, Hose Length 25 Ft, Hose Outlet 1/2 (M)NPT, Max Pressure 300 PSI, Max Temp 150 F, Multiposition Self Locking Ratchet Latch, Nitrile Seal Type, Length 17 1/4 In, Width 15 1/2 In, Height 18 1/4 In

Reviews