1/4" x 50 ft. Spring Driven Combo Air/Water Dual Reel w/Hose

COXREELS| Zoro #: G1649243| Mfr #: C-LP-150-150

$470.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Reel Inlet: 1/4" (F)NPTHose Material: PVCBearings: Permanently Lubricated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1649243 Mfr #: C-LP-150-150
Reel Inlet: 1/4" (F)NPTHose Material: PVC
Bearings: Permanently LubricatedSwivel Material: Solid Brass
Overall Length: 17-1/4"Overall Width: 10-1/2"
Item: Combination Air/Water ReelDrive Type: Spring Return
Hose Included: yesHose Ends: 1/4" MNPT x 1/4" MNPT
Includes: HoseFinish: Powder Coated
AC Cord Length: Not IncludedMax. Pressure (PSI): 300
Overall Height: 18-1/4"Seal Type: Nitrile
Latch: LockingHose Length: 50 ft.
Hose Inside Dia.: 1/4"Mounting: Floor, Wall, Ceiling, Bench and Vehicle
Number of Conductors: 0Max. Temp. (F): 150
Country of Origin (subject to change): United States

Description

Combination Reel, Dual Purpose, Spring Driven Drive Type, Reel Inlet 1/4 (F)NPT In, Hose Inside Dia 1/4 In, Hose Length 50 Ft, Hose Outlet 1/4 (M)NPT, Max Pressure 300 PSI, Max Temp 150 F, Multiposition Self Locking Ratchet Latch, Nitrile Seal Type, Length 17 1/4 In, Width 10 1/2 In, Height 18 1/4 In

Reviews