SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" x 50 ft. Spring Driven Combo Air/Water Dual Reel w/Hose

COXREELS| Zoro #: G1084824| Mfr #: C-LP-350-350

$487.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Combination Air/Water ReelSwivel Material: Solid BrassIncludes: Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084824 Mfr #: C-LP-350-350
Item: Combination Air/Water ReelSwivel Material: Solid Brass
Includes: HoseDrive Type: Spring Return
Latch: LockingMax. Pressure (PSI): 300
Number of Conductors: 0Seal Type: Nitrile
Bearings: Permanently LubricatedOverall Length: 17-1/4"
Mounting: Floor, Wall, Ceiling, Bench and VehicleOverall Width: 11-1/8"
Hose Length: 50 ft.Hose Inside Dia.: 3/8"
AC Cord Length: Not IncludedHose Material: PVC
Reel Inlet: 3/8" (F)NPTHose Included: yes
Overall Height: 18-1/4"Hose Ends: 3/8" MNPT x 3/8" MNPT
Finish: Powder CoatedMax. Temp. (F): 150
Country of Origin (subject to change): United States

Description

Combination Reel, Dual Purpose, Spring Driven Drive Type, Reel Inlet 3/8 (F)NPT In, Hose Inside Dia 3/8 In, Hose Length 50 Ft, Hose Outlet 3/8 (M)NPT, Max Pressure 300 PSI, Max Temp 150 F, Multiposition Self Locking Ratchet Latch, Nitrile Seal Type, Length 17 1/4 In, Width 11 1/8 In, Height 18 1/4 In

Reviews