Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi

  • Zoro #: G0054376
  • Mfr #: TSHL-N-635
Coxreels Spring Return Hose Reel,  1 in Hose Dia.,  35 ft Length,  300 psi TSHL-N-635
Coxreels Spring Return Hose Reel,  1 in Hose Dia.,  35 ft Length,  300 psi TSHL-N-635
Coxreels Spring Return Hose Reel,  1 in Hose Dia.,  35 ft Length,  300 psi TSHL-N-635
Coxreels Spring Return Hose Reel,  1 in Hose Dia.,  35 ft Length,  300 psi TSHL-N-635
$584.21
  • Hose Inside Dia.: 1 in
  • Hose Outlet: 1 in (M)NPT
  • Bearings: Permanently Lubricated
See full product details
This item ships free.

Coxreels #TSHL-N-635 Specifications

  • Zoro #: G0054376
  • Mfr #: TSHL-N-635
Hose Inside Dia.: 1 in Hose Outlet: 1 in (M)NPT
Bearings: Permanently Lubricated Drive Type - Hose Reels: Spring Return
Latch: Locking Item: Spring Return Hose Reel
Overall Height: 25 1/2 in Hose Ends: 1 in (M)NPT
Enclosed Reel: No Max. Pressure: 300 psi
Housing Material: Steel Hose Length: 35 ft
Overall Width: 10 in Duty Rating: Heavy Duty
Application: Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance Hose Included: No
Finish - Hose Reels: Powder Coated Media - Hose Reels: Air, Water, Oil
Swivel Material: Brass Mounting: Ceiling and Vehicles, Floor, Wall
Seal Type: Nitrile Includes: Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Hose Reel - Air Compressor Reel
Reel Inlet: 1/2 in (F)NPT Max. Temp.: 150 Degrees F
Overall Length: 24 in Drive Type: Spring Return
Reel Width: 10 in Features: Chip Resistant, External Fluid Path, Multi-Position Lock Ratchet Mechanism, Non-Corrosive Stainless Steel Pawl Spring, Pawl/Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety
Weight: 75 lb Swivel Outlet Type: NPT
Mounting Hole Center to Center Height: 8 in Number of Guide Arms: Double Arm
Number of Mount Holes: 4 Swivel Outlet Gender: Female
Includes Leader Hose: No Swivel Inlet Size: 1/2 in
Minimum Operating Temperature: -40 Degrees F Swivel Inlet Gender: Female
Maximum Operating Pressure: 300 psi Swivel Outlet Thread Size: 1/2 in - 14
Hose Capacity: 35 ft (1 in I.D.) Mounting Hole Center to Center Width: 7 in
Mount Base Width: 8 in Swivel Outlet Size: 1/2 in
Vacuum Rating: 29 in Hg Overall Dimensions: 24 in L x 10 in W x 25 1/2 in H
Reel Diameter: 24 in Pedestal Type: Dual Pedestal
Corrosion-Resistant: Yes Latch Type: Locking
Speed Limited Retraction: No Twin Hose Compatible: No
Bearing Construction: Permanently Lubricated Base Motion Type: Stationary
Mount Hole Diameter: 1/2 in Standards: CE
Reel Color: Blue Maximum Operating Temperature: 150 Degrees F
Enclosed: No Reel Material: Steel
For Dual Hose: No Includes Hose: No
Hose Reel Type: Wall Mount Hose Reel Swivel Inlet Type: NPT
Swivel Inlet Thread Size: 1/2 in - 14 Mount Base Height: 9 in
Hose Reel Primary Application: Air, Water Fasteners Included: No
Reel Finish: Powder Coated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 35 ft (1 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 in, Reel Material Steel, Reel Finish Powder Coated, Speed Limited Retraction No

Reviews of Coxreels #TSHL-N-635