Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Rewind Fuel Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi

  • Zoro #: G4106971
  • Mfr #: EZ-SHF-525
$531.68
  • Finish - Hose Reels: Powder Coated
  • Media - Hose Reels: Diesel, Kerosene, Fuel Oil and Heating Oil
  • Overall Width: 9-3/8"
See full product details
This item ships free.

Coxreels #EZ-SHF-525 Specifications

  • Zoro #: G4106971
  • Mfr #: EZ-SHF-525
Finish - Hose Reels: Powder Coated Media - Hose Reels: Diesel, Kerosene, Fuel Oil and Heating Oil
Overall Width: 9-3/8" Hose Included: Yes
Housing Material: Steel Max. Pressure: 300 psi
Hose Inside Dia.: 3/4" Overall Length: 19-1/2"
Item: Spring Rewind Fuel Hose Reel Mounting: Floor, Wall, Ceiling and Vehicles
Hose Length: 25 ft. Application: Ground Support, and Bulk Liquid Handling Transport Services Mounted on Fuel Storage & Dispensing Systems, Fuel/Lube Trucks, Aircraft Refuelers and Tank Trucks
Duty Rating: Heavy Duty Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

By Coxreels, this spring rewind fuel-hose reel 3/4inx25ft is designed to reduce damage to your air hose or water hose, so you can keep working.

Reviews of Coxreels #EZ-SHF-525