Coxreels
Spring Rewind Welding Reel Dual Hose: 1/4" I.D., 50' Hose, 200 PSI, Right Mount, Less Hose
- Zoro #: G905952043
- Mfr #: SR17WL-150
Hover or click to zoom Tap to zoom
$671.29
Subtotal: $671.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Coxreels #SR17WL-150 Specifications
- Zoro #: G905952043
- Mfr #: SR17WL-150
- UPC #: 674255735460
- Country of Origin (subject to change): United States
Description
side mount welding reels, hose roller guide is the full width of the drum, to prevent hose derailment, coxreels' proprietary "cpc" powder coat finish; rolled edges eliminate unnecessary hose damage; solid brass npt swivel with stainless steel stud; safe replace factory balanced spring motor; multi position locking ratchet
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Coxreels #SR17WL-150
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
- COXREELS Dual Purpose Electric/Air Spring Reels C-L350L-5012L-X
- COXREELS Dual Purpose Electric/Air Spring Reels C-L350-5016-F
- COXREELS Dual Purpose Electric/Air Spring Rewind Reel: 50' 3/8" I.D. Hose, 300 PSI, Single Receptacle, 16 AWG C-L350-5016-A
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft C-L350-5012-F
- COXREELS Dual Purpose Electric/Air Spring Reels C-L350L-5016L-X
- COXREELS Dual Purpose Electric/Air Spring Reels C-L350-5016-A
- REELCRAFT 45 ft. 12/3 Power Cord Reel 15 Amps 3 Outlets 125V Voltage L 4545 123 9
- MOLEX / WOODHEAD CORD REEL 20 #14/8 1300830184
- REELCRAFT Hose Reel 3/4X50Ft Air/Water With Hose E9350 OLPBW
- REELCRAFT Reel, Hose, 13 In TW84000 OLPT
- REELCRAFT Part For A Hose Reel S600947-2
- Coxreels Combination Hose Reels