JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Vent Extension Kit

COZY| Zoro #: G2328182| Mfr #: VK1525/9-15B

$102.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2328182 Mfr #: VK1525/9-15B
Bend Angle: 0 DegreesGas Vent Pipe Dia.: 4" to 7"
Max. Duct Length: 15" Wall ThicknessItem: Gas Vent Pipe Kit
Includes: Air Intake and Exhaust Tubes, GasketMin. Length: 9" Wall Thickness
Gas Vent Pipe Length: 9" to 15"High Temperature Degrees: 500 Degrees F
End Type: RoundItem: Gas Vent Pipe Kit
Includes: Air Intake and Exhaust Tubes, GasketCountry of Origin (subject to change): Unknown

Product Description

Vent Extension Kit, Fits Heaters G0853307, G3114185, G1594546, G3430707, Wall Thickness 9 to 15 Inches, 15000 to 25000 BTUH

Product Reviews

Save 15%. Sign up for Z-mail.