DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Wall Furnace, Direct, 750mV, NG, 25K BtuH

COZY| Zoro #: G1594546| Mfr #: CDV255C

$990.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1594546 Mfr #: CDV255C
Vent Type: DirectIncludes: Wall Thermostat, Telescoping Vent Assembly with Bee/Varmint Proof Vent Cap, Mounting Template, 4" Clearance
Standards: Tested (US) to ANSI Z21.86 and (Canada) CSA 2.32Item: Gas Wall Furnace
Gas Type: NGWall Opening Width: 14-1/4"
Height: 31-1/2"Gas Connection: 1/2"
Vent: 9"Depth: 9-3/4"
BtuH Input: 25000Heater Type: Gravity
Wall Type: ExteriorIgnition Type: Matchless Piezo
Width: 34-1/2"Country of Origin (subject to change): United States

Product Description

Gas Wall Furnace, Heater Type Gravity, Gas Type NG, BtuH Input 25000, Ignition Type Matchless Piezo, Vent Type Direct, Vent 9 In., Wall Type Exterior, Gas Connection 1/2 In., Width 34-1/2 In., Depth 9-3/4 In., Height 31-1/2 In., Wall Opening Width 14-1/4 In., Standards Tested (US) to ANSI Z21.86 and (Canada) CSA 2.32, Includes Wall Thermostat, Telescoping Vent Assembly with Bee/Varmint Proof Vent Cap, Mounting Template, 4 In. Clearance

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.