DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Wall Furnace, Direct, 750mV, NG, 33K BtuH

COZY| Zoro #: G2389116| Mfr #: CDV335C

$895.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2389116 Mfr #: CDV335C
Vent Type: DirectIncludes: Wall Thermostat, Telescoping Vent Assembly with Bee/Varmint Proof Vent Cap, Mounting Template
Standards: Tested (US) to ANSI Z21.86 and (Canada) CSA 2.32Item: Gas Wall Furnace
Gas Type: NGHeater Type: Gravity
Wall Type: ExteriorIgnition Type: Matchless Piezo
Width: 34-1/2"Height: 31-1/2"
Gas Connection: 1/2"Vent: 9"
Depth: 9-3/4"BtuH Input: 33000
Country of Origin (subject to change): Unknown

Product Description

Gas Wall Furnace, Heater Type Gravity, Gas Type NG, BtuH Input 33000, Ignition Type Matchless Piezo, Vent Type Direct, Vent 9 In., Wall Type Exterior, Gas Connection 1/2 In., Width 34-1/2 In., Depth 9-3/4 In., Height 31-1/2 In., Standards Tested (US) to ANSI Z21.86 and (Canada) CSA 2.32, Includes Wall Thermostat, Telescoping Vent Assembly with Bee/Varmint Proof Vent Cap, Mounting Template

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.