SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Switch, Freeze Warning

CPI| Zoro #: G1340297| Mfr #: AD173-511

$182.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: StainlessItem: SwitchHeight (In.): 25/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340297 Mfr #: AD173-511
Color: StainlessItem: Switch
Height (In.): 25/32"Depth (In.): 1-5/32"
Width (In.): 21/32"For Use With: Plumbing, HVAC
Type: Freeze WarningCountry of Origin (subject to change): United States

Description

Switch, Freeze Warning, For Use With Plumbing, HVAC, Color Stainless, Height (In.) 25/32 In., Width (In.) 21/32 In., Depth (In.) 1-5/32 In., Input Voltage -

Reviews