KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Proof Limit Switch

CPI| Zoro #: G2444732| Mfr #: E1092-555

$42.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.75"
Roller Material: Stainless Steel
Travel: 0.69" Maximum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2444732 Mfr #: E1092-555
Width: 1.75"Roller Material: Stainless Steel
Travel: 0.69" MaximumWiring Entry: Not Applicable
Amps: 5Operating Temp. Range: -40 Degrees to 185 Degrees F
Arm Material: Stainless SteelActuator Location: Top
Contact Form: SPDTArm Width: 0.44"
Roller Width: 0.44"Series: E1
Body Material: Stainless Steel and TPRIP Rating: 68
Voltage Rating: 120VAC/28VDCMovement: One Way Vertical and Direction Horizontal
NEMA Rating: No Nema RatingRoller Dia.: 0.38"
Item: Water Proof Limit SwitchActuator Style: Special
Depth: 0.97"Height: 2.23"
Actuator Length: 0.81"Electrical Connection: Flying Leads
Country of Origin (subject to change): United States

Description

Water Proof Limit Switch, Special, Top, 5 Amps, Contact Form SPDT, Voltage Rating 120VAC/28VDC, NEMA Rating No NEMA Rating, Not Applicable Wiring Entry, Electrical Connection Flying Leads, IP Rating 68, Movement One Way Vertical and Direction Horizontal, Travel 0.69 In. Maximum, Series E1, Operating Temp. Range -40 Degrees to 185 Degrees F, Actuator Length 0.81 In., Arm Width 0.44 In., Roller Dia. 0.38 In., Roller Width 0.44 In., Roller Material Stainless Steel

Reviews