Water Proof Limit Switch

CPI| Zoro #: G1399334| Mfr #: J3010-548

$36.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Actuator Style: Special
Series: J3
Voltage Rating: 120VAC/12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1399334 Mfr #: J3010-548
Actuator Style: SpecialSeries: J3
Voltage Rating: 120VAC/12VDCArm Width: 0.47"
Electrical Connection: Flying LeadsActuator Location: Top
Contact Form: 1NOTravel: 0.65" Nominal
Operating Temp. Range: -40 Degrees to 185 Degrees FWidth: 2.47"
Height: 0.92"Movement: One Way Vertical and Direction Horizontal
Wiring Entry: Not ApplicableActuator Length: 0.65"
Amps: 1Item: Water Proof Limit Switch
IP Rating: No IP RatingBody Material: Polyetherimide Resin
NEMA Rating: No Nema RatingArm Material: Stainless Steel
Depth: 0.87"Country of Origin (subject to change): United States

Description

Water Proof Limit Switch, Special, Top, 1 Amps, Contact Form 1NO, Voltage Rating 120VAC/12VDC, NEMA Rating No NEMA Rating, Not Applicable Wiring Entry, Electrical Connection Flying Leads, IP Rating No IP Rating, Movement One Way Vertical and Direction Horizontal, Travel 0.65 In. Nominal, Series J3, Operating Temp. Range -40 Degrees to 185 Degrees F, Actuator Length 0.65 In., Arm Width 0.47 In., Body Material Polyetherimide Resin, Arm Material Stainless Steel, Width 2.47 In., Height 0.92 In.

Reviews