KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Proof Limit Switch

CPI| Zoro #: G1686517| Mfr #: J4401-517

$446.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: J4
Travel: 0.56" Nominal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1686517 Mfr #: J4401-517
Width: 1.00"Series: J4
Travel: 0.56" NominalAmps: 5
Body Material: Stainless steelIP Rating: 68
Movement: VerticalActuator Style: Plunger
Roller Dia.: 0.31"Arm Material: Stainless Steel
Operating Temp. Range: -40 Degrees to 185 Degrees FVoltage Rating: 28VDC
Actuator Location: TopItem: Water Proof Limit Switch
NEMA Rating: No Nema RatingDepth: 1.01"
Height: 4.00"Actuator Length: 0.56"
Contact Form: 1NOWiring Entry: Not Applicable
Electrical Connection: Flying LeadsCountry of Origin (subject to change): United States

Description

Water Proof Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch Not Rated, DC Contact Rating - Limit Switch 5A @ 28V, Contact Form- Switches 1NO, Actuator Length - Limit Switch 0.56 In., Body Height - Limit Switch 2.85 In., Body Width - Limit Switch 0.87 In., Body Depth - Limit Switch 0.87 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature

Reviews