SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Weatherproof Switch, Lever

CPI| Zoro #: G2349952| Mfr #: K1006-503

$93.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Current Rating: 5AIncludes: Neoprene Rubber EncapsulatedHousing Material: Neoprene Rubber Encapsulated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349952 Mfr #: K1006-503
Current Rating: 5AIncludes: Neoprene Rubber Encapsulated
Housing Material: Neoprene Rubber EncapsulatedSeries: K
Standards: Type of Actuator: Lever
Item: Miniature Snap Action SwitchHeight: 2.06"
Contact Form: SPSTTerminal Type: Lead Wires
Depth: 0.94"Country of Origin (subject to change): United States

Description

Weatherproof Switch, Type of Actuator Lever, Terminal Type Lead Wires, Height 2.06 In., Depth 0.94 In., Housing Material Neoprene Rubber Encapsulated, Standards -, Includes Neoprene Rubber Encapsulated

Reviews