Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL-UC1R-ML
Zoro #
G3339898
UPC #
-
Country of Origin
United States
Dimensions
Depth
12-1/2"
Height
30"
Width
20-1/2"
Panel Material Thickness
22 ga
Width of Cabinet
20 1/2 in
Overall Depth
12 1/2 in
Overall Cabinet Height
30"
Height of Cabinet
30 in
Depth of Cabinet
12 1/2 in
Description
Wall Cabinet, Cabinet Color Black, Cabinet Material Steel, Door Handle Type Recessed Pull, Door Type Solid, Frame Assembled Assembled, Load Capacity per Shelf 15 lb, Lock Type Keyed, Number of Shelves 2, Overall Depth 12 1/2 in, Overall Height 30 in, Overall Width 20 1/2 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 1, Panel Material Thickness 22 ga, Shelf Adjustability Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.