This item is Discontinued.

Craftline Black Stacking Container 13 3/4 in L x 5 1/2 in W x 5 1/2 in H, 1 PL-CADDY

Black Stacking Container 13 3/4 in L x 5 1/2 in W x 5 1/2 in H, 1 (Discontinued)

  • Mfr # PL-CADDY
  • Zoro # G3171161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL-CADDY
Zoro #
G3171161
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
5 1/2 in
Outside Length
13 3/4 in
Outside Height
5 1/2 in

Details

Type
Can Caddy
Color
Black
Material
Metal
Item
Stacking Container
Storage Container Style
Solid Walls, Solid Bottom

Description

Open Hole Caddy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.