This item is Discontinued.

Craftline Modular Drawer Cabinet, Powder Coated, Blk PL-BBL-6

Modular Drawer Cabinet, Powder Coated, Blk (Discontinued)

  • Mfr # PL-BBL-6
  • Zoro # G3339782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL-BBL-6
Zoro #
G3339782
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
23 1/2 in
Depth of Cabinet
22 in
Height of Cabinet
26 in
Usable Drawer Height
(1) 6 in, (5) 3 in
Drawer Depth
20 3/4 in
Drawer Width
21 in
Overall Cabinet Width
23-1/2"
Overall Height
26"
Overall Cabinet Height
26"
Overall Width
23-1/2"
Overall Depth
22"
Drawer Height
3 in, 6 in
Drawer HxWxD
(1) 6 in x 21 in x 20 3/4 in, (5) 3 in x 21 in x 20 3/4 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Black
No. of Drawers
6
Drawer Capacity
100 lb
No. of Compartments Per Drawer
(6) 12
Number of Compartments per Cabinet
70
Material - Cabinets
Steel
Assembled/Unassembled
Assembled
Work Surface Material
Steel
Number of Drawers
6
Includes
Dividers, Partitions
Material
Steel
Number of Drawers per Cabinet
6
Handle Type
Aluminum
Finish
Powder Coated
Handle Material
Aluminum
Cabinet Color
Black
Finish - Cabinets
Powder Coated
Casters Included
No
Cabinet Style
Drawer
Cabinet Locking Mechanism
Keyed
No. of Compartments per Drawer
(6) 12
Lock Type
Knob
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Number of Dividers
12
Drawer Handle Type
Pull
Load Capacity per Drawer
100 lb
Adjustable Dividers
Yes
Cabinet Storage Components
Drawers
Mobility
Stationary
Includes Dividers
Yes
Number of Compartments
70
Number of Compartments per Drawer
(6) 12
Cabinet Material
Steel

Description

Modular Drawer Cabinet, Adjustable Dividers Yes, Cabinet Color Black, Cabinet Storage Components Drawers, Drawer Height 3 in, 6 in, Includes Dividers Yes, Number of Compartments per Drawer (6) 12, Number of Dividers 12, Number of Drawers 6, Overall Depth 22 in, Overall Height 26 in, Overall Width 23 1/2 in, Lock Type Knob, Mobility Stationary, Number of Compartments 70, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Depth 20 3/4 in, Drawer Handle Type Pull

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.