Craftmade
54" Ceiling Fan with Blades and Light Kit
Mfr # VG54FB2
Zoro # G000025338
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Pitch 18°
- Number of Speeds 3
- Voltage 120V/60 Hz
- Watts 18W
Explore More Products
- CRAFTMADE 60" Mobi Ceiling Fan Kit K11291
- CRAFTMADE 52" Ceiling Fan with Blades FOR52FB5
- CRAFTMADE 42" Wyman Ceiling Fan WC42WW5C1
- CRAFTMADE 54" Ceiling Fan with Blades and Light Kit VG54TI2
- CRAFTMADE 52" Laval Ceiling Fan LAV52MWW4LK-LED
- CRAFTMADE 60" Vesta Ceiling Fan VS60OB5-LED
- CRAFTMADE 54in Beckham in Brushed Polished Nickel w/ Driftwood Blades BEK54BNK3
- CRAFTMADE 52in Teana in satin Brass w/ Flat Black/Mesquite Blades TEA52sB4
- CRAFTMADE 52in Pro Plus 119 in Brushed Polished Nickel w/ Driftwood/Grey Walnut Blades P119BNK5-52DWGWN
- PROMINENCE HOME Marshall, 52 in. Ceiling Fan with Light, Matte Black 51457-40
- SKYBLADE HVLS Ceiling Fan, 1, 3 Phase, 110 to 230V AC GPROP-1030-612-1
- Craftmade Ceiling Fans