Craftsman
Craftsman 2008005 8.3A 120V 4.25 HP 6 gal Corded Wet & Dry Vacuum
- Zoro #: G104109026
- Mfr #: 2008005

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $129.66
Craftsman #2008005 Specifications
- Zoro #: G104109026
- Mfr #: 2008005
- Country of Origin (subject to change): China
Description
The CRAFTMAN 6 Gallon Stainless Steel Wet/Dry Vac is designed to deliver compact power and durability. The high performance 4.25 peak horsepower motor handles messes in the garage, basement and on jobsites. On-board hose, accessory and power cord storage helps eliminate unneeded hassle and reduces overall storage space.
Specifications- Corded or Cordless: Corded
- Capacity: 6 gal
- Volts: 120V
- Amps: 8.3 amps
- Tank Material: Stainless Steel
- Peak Horsepower: 4.25 hp
- Built-In Drain: No
- Hose Diameter: 1-7/8 in.
- Filter Type: Cartridge
- Hose Adapter Included: No
- Casters Included: Yes
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Craftsman #2008005
Explore more
- CRAFTSMAN Cordless 2 gal. Wet Dry Vac 20V Tl Only CMCV002B
- EXAIR Premium Rev. Drum Vac System, 110 gal., 1-1/2" Hose Dia., 43 scfm 6395-110
- WAGEN Wagen 750 Wet and Dry Ultra Vacuum 750
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System 61440
- SHOP-VAC VACUUM W/1.5IN TOOL 4PHP 8GA 5982800
- NORTECH Vacuum Kit, w/1-1/2" Hose, 55 gal., 110 cfm, Standard 163 cfm N552BCX
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA 80 cfm 01790132
- VACMASTER 5 gal. Stainless Steel Tank Wet/Dry Vac VOC507S
- MAKITA Portable Shop Vacuum, 4 gal Tank Size XCV13PT
- BOSCH VAC Dust Extractor, 1.37" Hose Dia., HEPA 150 cfm VAC090AH
- GUARDAIR Static-Conductive Drum Vacuum, Standard 163 cfm N552BCNED
- Craftsman Wet Dry Vacuums