Craftsman

Small Angle Grinder, 7.5A 4-1/2

Craftsman Small Angle Grinder, 7.5A 4-1/2 CMEG200
Hover or click to zoom Tap to zoom
  • Item: Small Angle Grinder,7.5A 4-1/2"
  • Wheel Dia.: 4-1/2"
  • Switch Type: Paddle
  • No Load RPM: 0-12000
  • Includes: CMEG200 7.5 Amp Small Angle Grinder (1), Grinding Guard (1), 2-Position Handle (1)
  • Spindle Thread Size: 3/8"
  • Amps: 7.5
  • Tool Length: 10-5/8"
See full product details
$97.94

Subtotal: $97.94

Craftsman #CMEG200 Specifications

  • Item: Small Angle Grinder,7.5A 4-1/2"
  • Wheel Dia.: 4-1/2"
  • Switch Type: Paddle
  • No Load RPM: 0-12000
  • Includes: CMEG200 7.5 Amp Small Angle Grinder (1), Grinding Guard (1), 2-Position Handle (1)
  • Spindle Thread Size: 3/8"
  • Amps: 7.5
  • Tool Length: 10-5/8"
  • Handle Type: 2-position side handle
  • Country of Origin (subject to change): India

Description

Small Angle Grinder,7.5A 4-1/2 In.

Reviews of Craftsman #CMEG200

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.