Craftsman
Rolling Tool Cabinet, 2000 Series, 4-Drawers, Red/Black, Steel, 26" W x 18" D x 34" H
Mfr # CMST98215RB
Zoro # G304186810
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Includes Top mat for the tool cabinet surface {{1}}, Set of keys {{1}}, Rolling Tool Cabinet {{1}}, Caster Set {{1}}, Side Handle and Hardware {{1}}
- Number of Drawers 4
- Depth 18"
- Height 34"
Explore More Products
- CRAFTSMAN Chest CMST98269BK
- CRAFTSMAN Cabinets, 2000 Series, 10-Drawers, Red/Black, Steel, 41" W x 18" D x 37.5" H CMST341102RB
- CRAFTSMAN Cabinets, 5 Drawers, 18" D, 26" W, Red CMST32752RB
- CRAFTSMAN Rolling Cabinets CMST98270RB
- CRAFTSMAN Rolling Tool Cabinet, Red, Light Duty CMST24160RB
- CRAFTSMAN Chest CMST98272BK
- WESTWARD WESTWARD Rolling Tool Cabinet, 4-Drawers, Gloss Black, 34.5" W x 19.5" D x 33.5" H 31CE51
- TENG TOOLS TCW804N - 4 Drawer 8 Series Roller Cabinet TCW804NU
- MONTEZUMA 36"W Top Chest, Black, 17-3/8"D x 21-1/2"H XL450B
- KENNEDY 27"W Tool Cabinet 7 Drawers, Brown, 18"D x 35"H 277XB
- OMEGA PRO 350 lb. Capacity Tool Cart 97431
- Craftsman Tool Chests & Cabinets