Craftsman
Tool Accessories, 1/4" Locking Socket Ho
- Zoro #: G804104963
- Mfr #: CMMT99409
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Material: Plastic and Steel
- Includes: 1/4-in Locking Socket Holder
- Item: Tool Accessories, 1/4" Locking Socket Ho
- Color: Black
$18.32
Must order in multiples of 4
Subtotal: $73.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Craftsman #CMMT99409 Specifications
- Zoro #: G804104963
- Mfr #: CMMT99409
- UPC #: 885911599948
- Promotion Restriction: Not eligible for promotion
- Material: Plastic and Steel
- Includes: 1/4-in Locking Socket Holder
- Item: Tool Accessories, 1/4" Locking Socket Ho
- Color: Black
- Country of Origin (subject to change): China
Description
Tool Accessories, 1/4 In. Locking Socket Ho
Reviews of Craftsman #CMMT99409
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Deep So CMMT44428
- CRAFTSMAN Sockets, 1/4" Drive 8mm 6 Point Deep Soc CMMT44405
- CRAFTSMAN Sockets, 3/8" Drive 17mm 6 Point Shallow CMMT43548
- CRAFTSMAN 3/8" Drive, Sockets, 6-pc 3/8" Drive SAE Long Ball H, 6 pcs CMMT42606
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Dee CMMT23144
- CRAFTSMAN 3/8" Drive, Sockets, 11-pc 3/8" Drive SAE 6 Point So, 11 pcs CMMT12042
- ROBERT BOSCH TOOL SOCKET TX E-14 3/8" DR CARDED VA15864
- WIHA T-Handle Driver, 1/2" Drive, Chrome 29012
- AMPCO 82mm Metric Socket, 6 Points SL-82
- CTA MANUFACTURING TORX PLUS SOCKET TP50 CTA9618
- WESTWARD 1/4 in Drive, E7 Female Star SAE Socket, 6 Points 20HX72
- Craftsman Sockets & Ratchets