Craftsman
Versastack(TM) Cooler
- Zoro #: G004217890
- Mfr #: CMST17824
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Depth: 20.157"
- Load Capacity: 48
- Width: 17.126"
- Includes: CMST17824 VERSASTACK Cooler {{1}}
- Height: 39.37"
- Type: Chest Cooler
- Weight: 15.388 lbs.
$169.99
Subtotal: $169.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CRAFTSMAN Storage, 16" Lid Compartment Tool Box CMST16901
- CRAFTSMAN Storage, 23" Structural Foam TBX CMST23001
- CRAFTSMAN Versastack(TM) System Suitcase CMST17830
- CRAFTSMAN Storage, 26" Pro Toolbox CMST26320L
- CRAFTSMAN Versastack(TM) System 20" Red Plastic Wh CMST17835
- CRAFTSMAN Versastack(TM) Double Shallow Drawers CMST17804
- SATA Metal Tool Box, 16in ST95115SC
- PROSKIT Multi, Function Tool Box SB-2918
- PROTO 20"W Steel, Safety Red Portable Tool Box, Powder Coated, 9-1/2"H J9975R
- BETA Modular Tool Storage and Workshop Equipment Combination 055000020
- WESTWARD 20-1/2"W Steel, Black Portable Tool Box, Powder Coated, 14"H 44ZJ87
- Craftsman Tool Boxes