Craftsman
Versastack(TM) System 20" Red Plastic Wh
- Mfr # CMST17835
- Zoro # G804217885
$69.98
/ea
Subtotal: $69.98
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 17"
- Weight Capacity 100 lbs.
- Material Plastic
- Includes VERSASTACK(TM) System 20-in. Red Plastic Wheeled Tool Box {{1}}
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- CRAFTSMAN Versastack(TM) Double Shallow Drawers CMST17804
- CRAFTSMAN Storage, 20" Plastic Toolbox CMST20901
- CRAFTSMAN Storage, 28" Tool Box CMST28001
- CRAFTSMAN Versastack(TM) System Suitcase CMST17830
- CRAFTSMAN Tool Box Pro 20 CMST20320L
- CRAFTSMAN Storage, 26" Pro Toolbox CMST26320L
- CRAFTSMAN TRADESTACK System Tool Box, Lockable CMST21415
- WRIGHT TOOL Tool Box Red, Metal w/Two Hasp-Staple Co 299
- PROTO FM 28" TOOLSBOX STRUCTURAL FOAM PO028001L
- WESTWARD 23-7/8" Plumbers Tool Tote, 1 Pocket, Gray 35XR74
- TRAILFX TOOL BOX 190242S
- Craftsman Tool Boxes