Office Step Stool, 14-1/2in H, 350lb, Steel

CRAMER| Zoro #: G0147515| Mfr #: 1001-19

$50.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Step Stool Product Group: Round Office Stool
Ladder Actuation: Spring-Loaded Casters
Top Step Height: 14-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0147515 Mfr #: 1001-19
Step Stool Product Group: Round Office StoolLadder Actuation: Spring-Loaded Casters
Top Step Height: 14-1/4"Platform Width: 16"
Bottom Width: 16"Material: steel
Platform Depth: 16"Upper Platform Dia.: 11"
Load Capacity: 350 lb.Color: Sand
Finish: Stainless steelManufacturers Warranty Length: 10 Year Limited
Base Depth: 16"Number of Steps: 2
Series: Kik Step (R)Overall Height: 14-1/2"
Country of Origin (subject to change): Taiwan

Description

Office Step Stool, Number of Steps 2, Overall Height 14-1/2 In., Material Steel, Load Capacity 350 lb., Top Step Height 14-1/4 In., Platform Width 16 In., Platform Depth 16 In., Bottom Width 16 In., Base Depth 16 In., Upper Platform Dia. 11 In., Color Sand, Finish Stainless Steel, Series Kik Step (R), Manufacturers Warranty Length 10 Year Limited, Step Stool Product Group Round Office Stools, Ladder Actuation Spring-Loaded Casters

Reviews