SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Office Step Stool, 14-1/2in H, 350lb, Steel

CRAMER| Zoro #: G0147524| Mfr #: 1001-92

$51.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 350 lb.Color: BlackPlatform Depth: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0147524 Mfr #: 1001-92
Load Capacity: 350 lb.Color: Black
Platform Depth: 16"Bottom Width: 16"
Material: SteelNumber of Steps: 2
Upper Platform Dia.: 11"Ladder Actuation: Spring-Loaded Casters
Step Stool Product Group: Round Office StoolTop Step Height: 14-1/4"
Base Depth: 16"Item: Round Office Stool
Finish: Stainless steelManufacturers Warranty Length: 10 Year Limited
Series: Kik Step (R)Platform Width: 16"
Overall Height: 14-1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Step Stool Product Group Round Office Stool, Number of Steps 2, Overall Height 14-1/2 In., Material Steel, Load Capacity 350 lb., Top Step Height 14-1/4 In., Top Step Depth 11 In., Bottom Width 16 In., Base Depth 16 In., Color Black, Finish Stainless Steel, Series Kik Step (R), Manufacturers Warranty Length 10 Year Limited, Ladder Actuation Spring-Loaded Casters, Net Weight 10.9 lb.

Reviews