Skip to Main Content
customer-service Help
Crayola

Arctic Color Chemistry Set

Crayola Arctic Color Chemistry Set 747296
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.06
  • Recommended Grade: Grade 2+
  • Material: Silicone, Paper, Ink, Plastic
  • Includes: Thermochromic silicone Part A & Part B , 2 cling molds, 3 bottles of ink, 1 crystal effects ink, clear film, beaker, snow globe, scooper, pipette, insta snow, magic water beads, disappearing water, paper trees, paint pot, paint brush, graduated cylinder, icicle test tube, instruction book
See full product details
Orders over $75 ship free.
Total: $30.06

Crayola #747296 Specifications

  • Recommended Grade: Grade 2+
  • Material: Silicone, Paper, Ink, Plastic
  • Includes: Thermochromic silicone Part A & Part B , 2 cling molds, 3 bottles of ink, 1 crystal effects ink, clear film, beaker, snow globe, scooper, pipette, insta snow, magic water beads, disappearing water, paper trees, paint pot, paint brush, graduated cylinder, icicle test tube, instruction book
  • Recommended Age: 7+ Years
  • Color: Multi
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Explore the chilly side of color science with Crayola Color Chemistry: Arctic Edition! With instructions for 50 experiments, curious kids can set up their own arctic lab to unlock the secrets of colors using Crayola products. This kit includes enough supplies to do 18 wintery color experiments—and instructions for 32 more! Create Snow Globes, Crystal Effects, Magic Water Beads, and much more!

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Crayola #747296