Crayola
Silly Scents Mini Inspiration Art Case
- Zoro #: G4110282
- Mfr #: 40015

Tap to zoom
Hover or click to zoom
$24.95
- Color: Assorted
- Recommended Age: 3+ Years
- Material: Markers, Crayons, Paper
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.95
Crayola #40015 Specifications
- Zoro #: G4110282
- Mfr #: 40015
- Color: Assorted
- Recommended Age: 3+ Years
- Material: Markers, Crayons, Paper
- Recommended Grade: Grade PK+
- Includes: 16 Mini Twistables® Crayons, 8 Slim Markers, 8 Broad Line Markers 20 Sheets of Paper
- Country of Origin (subject to change): Viet Nam
Description
Get silly and creative at the same time with the Silly ScentsTM Mini Art Case from Crayola! This colorful kit includes a variety of Silly ScentsTM markers and crayons that lay down vibrant colors with a unique scent for each color. Plus, you get 20 coloring pages with the wacky characters that represent each of the scents included. The silliness all packs neatly in the colorful art case. Includes 16 Mini Twistables® crayons, 8 slim Silly ScentsTM washable markers, 8 broad line Silly ScentsTM washable markers, 20 coloring pages, and storage case. For 3 years and up.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Crayola #40015
Explore more
- Crayola Low Dust Colored Chalk, PK432 BIN816
- Crayola Washable Sidewalk Chalk, PK96, Color: Assorted BIN512012
- Crayola Neon Paint Set, 2oz., 10 Count, PK3 542390
- Crayola Paint Watercoolors 8Pk 53-0525
- Crayola Air-Dry Clay, 2.5 lbs Resealable Bucket, White, PK4 BIN575050
- Creativity Street Plastic Handle Brush Class Pack, 7" Long, PK288 PAC5173