Skip to Main Content
customer-service Help
Crayola

Take Note! Erasable Highlighters, Pastel Party, 6 Count, PK3

Crayola Take Note! Erasable Highlighters,  Pastel Party,  6 Count,  PK3 586556
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.52 ($6.84/unit)
  • Includes: 18 Erasable Highlighters
  • Recommended Age: 6+ Years
  • Color: Assorted
See full product details
Orders over $75 ship free.
Total: $20.52

Crayola #586556 Specifications

  • Includes: 18 Erasable Highlighters
  • Recommended Age: 6+ Years
  • Color: Assorted
  • Material: Plastic, Felt, Ink
  • Recommended Grade: Grade 1+
  • Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

No textbook is off limits with Crayola Take Note! Erasable Highlighters. Highlight where you want to, and erase where you wish you didn't! This Take Note Highlighter set features 6 Erasable Highlighters in fun pastel colors. Featured highlighter colors include Wednesdays (Pink), Just Peachy, Catchin' Rays (Yellow), Good Vibes Only (Green), Stone Washed (Blue), and Live in the Meow (Purple). Crayola Take Note! art supplies offer fun and functional note taking supplies for the classroom, office and more. Your newest study sidekick is here to help organize notes, make important details pop, and assist in easy cleanup. Each pack includes 6 highlighters. Sold as 3 packs for a total of 18 highlighters.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Crayola #586556