Crayola

Take Note Glitter Highlighters, 4 Count, PK3

Crayola Take Note Glitter Highlighters,  4 Count,  PK3 586636
Hover or click to zoom Tap to zoom
$18.67
pkg. of 3 ($6.22/ea)
  • Recommended Grade: Grade 5+
  • Includes: 12 Glitter Highlighters
  • Recommended Age: 10+ Years
  • Material: Plastic, Felt, Ink
  • Color: Unicorn Tears, Sunday Funday, Reach For The Stars, Violet It Shine
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $18.67

Crayola #586636 Specifications

  • Recommended Grade: Grade 5+
  • Includes: 12 Glitter Highlighters
  • Recommended Age: 10+ Years
  • Material: Plastic, Felt, Ink
  • Color: Unicorn Tears, Sunday Funday, Reach For The Stars, Violet It Shine
  • Country of Origin (subject to change): China

Description

Sparklize while you emphasize with these Crayola Take Note Glitter Highlighters. These dazzling highlighters put the fun in functional! Add sparkly highlights to bullet journals, notebooks, and much more! Each highlighter features a versatile chisel tip for thick and thin lines. School supplies ideal for ages 10 & up. Each pack includes 4 highlighters. Sold as 3 packs for a total of 12 highlighters.

Reviews of Crayola #586636