Crc
Penetrating Solvent, Knock'er Loose, 32 to 300 Degrees F, 13 oz Aerosol Can, Red
Mfr # 03020
Zoro # G2382651
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Container Type Aerosol can
- Chemical Base Mineral Oil
- Lubricant NSF Rating H2 Food Grade
- Min. Operating Temp. 32 Degrees F
Explore More Products
- CRC Penetrating Solvent, Knock'er Loose, 13 oz Spray Bottle, 32 to 300 Degrees F, Red 03024
- CRC Super Penetrant, Aerosol Can, 11 Oz. 03060
- CRC 5330 Ultra Screwloose Super Penetrant - 11 Oz. C28-5330
- CRC Penetrating Solvent, Knock'er Loose, 11.5 oz Aerosol Can, 32 to 300 Degrees F, Red 03027
- CRC Super Penetrant, 11.5 Wt Oz 5002
- LIQUID WRENCH 11 oz., Aerosol, Penetrant L112
- KROIL 16.5 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 4PK AZKS162C4
- WD-40 Rust Release Penetrant Spray11 oz. Aerosol Can 300004
- DUPONT Release-It Penetrating Oil 10 oz DRD610101
- KROIL Penetrant, Aerosol, 16.5oz. KS162C
- WD-40 Rust Release Penetrant, Aerosol, 11 Oz. 300004
- Crc Penetrants