Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chute Lubricant, Aerosol Can, 20 Oz.

  • Zoro #: G0527073
  • Mfr #: 03204

$8.73

  • VOC Content: 94.97%
  • Chemical Base: Silicone
  • Lubricant NSF Rating: H2 Food Grade
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Crc #03204 Specifications

  • Zoro #: G0527073
  • Mfr #: 03204
VOC Content: 94.97% Chemical Base: Silicone
Lubricant NSF Rating: H2 Food Grade Sub-Category: General Purpose Lubricants
Container Type: Aerosol can Green Environmental Attribute: RoHS 2011/65/EU Compliant
Specific Gravity: 0.68 Lubricant Color: Yellow
Net Weight: 11 oz. Lubricant Type: Chute Lubricant
Max. Operating Temp.: 400 Degrees F Flash Point: Less Than 0 Degrees F
Green Certification or Other Recognition: USDA Certified Biobased Product Color: Yellow
Item: Chute Lubricant Lubricant Additives: Silicone
Application: Recommended to lubricate package handling equipment, such as chutes, slides, guides, and rails. Lubricant Container: Aerosol Can
Min. Operating Temp.: -15 Degrees F Series: Chute Lube(TM)
GHS Flammability Rating: Extremely Flammable Aerosol (Category 1) Standards: NSF Registered 138031, Category Code H2
Lubricant Film: Wet Container Size: 20 oz.
NSF Rating: H2 No Food Contact 50 State VOC Compliant: Yes
USDA Certified Biobased Product: No Operating Temp. Range: -15 Degrees F to 400 Degrees F
Net Fill: 11 oz. Flammability: Flammable
Lubricant Application: Chute Lubricant Lubricant Base Material: Silicone
Odorless: No Primary Additive: Silicone
Lubricant Base: Petroleum Distillates Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chute Lubricant, Wet, CRC, Chute Lube(TM), Net Fill 11 oz., Container Size 20 oz., Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. -15 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 94.97 Percent, Lubricant Color Yellow, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point Less Than 0 Degrees F

Restrictions and Compliance

Hazardous material

Reviews of Crc #03204