customer-service Help
Crc

20 Oz. Brake Cleaner Aerosol Can

Crc 20 Oz. Brake Cleaner Aerosol Can 05088
Tap to zoom
Hover or click to zoom
$5.80
  • Container Type: Aerosol can
  • Standards: RoHS Compliant
  • pH: N/A
See full product details
Orders over $75 ship free.

Total: $5.80

Crc #05088 Specifications

  • Container Type: Aerosol can
  • Standards: RoHS Compliant
  • pH: N/A
  • Size: 20 oz.
  • Features: Low VOC, Non-Chlorinated
  • Boiling Point (F): 133 Degrees F
  • Application: ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
  • VOC Content: 657.2g/L
  • Sub-Category: Brake Cleaners
  • Flammable/Non Flammable: Flammable
  • Boiling Point: 133 Degrees F
  • Specific Gravity: 0.8
  • Freezing Point (F): Less Than -100 Degrees F
  • Cleaner Container Type: Aerosol Can
  • For Use With: Safe for Use on All Brake Systems Including: Springs and Wedge Brakes
  • Chlorinated/Non Chlorinated: Non Chlorinated
  • Automotive Cleaner Item: Brake Cleaner and Degreaser
  • Cleaner Container Size: 20 oz
  • Color: Clear
  • Net Weight: 14.0 oz
  • Item: Brake Cleaner
  • Flash Point: -20 Degrees F
  • Country of Origin (subject to change): United States

Description

Brake Cleaner and Degreaser, Cleaner Container Type Aerosol Can, Cleaner Container Size 20 oz, Net Weight 14.0 oz, Solvent, Flammable, Non Chlorinated, N/A pH, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Ready to Use, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Clear, Boiling Point 133 Degrees F, Flash Point -20 Degrees F, 0.8 Specific Gravity, Low VOC, Non-Chlorinated, Standards RoHS Compliant

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Reviews of Crc #05088