JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Anti-Seize, Brush Top, 16 oz, Paste, White

CRC| Zoro #: G1453645| Mfr #: SL35906

$26.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1453645 Mfr #: SL35906
Application: Use To Protect And Lubricate Food Processing And Handling EquipmentStandards: MIL-PRF-907E, RoHS Compliant
Item: Food Grade Anti-SeizeContainer Type: Brush-Top Can
Flash Point: 400 Degrees FVOC Content: 0%
Specific Gravity: 1.17Color: white
Lubricant Additives: ZincPhysical Form: Paste
Net Weight: 16 oz.Max. Operating Temp.: 1800 Degrees F
Container Size: 16 oz.Min. Operating Temp.: -65 Degrees F
Country of Origin (subject to change): United States

Product Description

Anti Seize Compound, Container Size 16 oz., Container Type Brush-Top Can, Lubricant Additives White Mineral Oil, Color White, Min. Operating Temp. -95 Degrees F, Max. Operating Temp. 1800 Degrees F, Lubricant NSF Rating H1, Physical Form Paste, Net Weight 16 oz., Specific Gravity 1.09, VOC Content 0 Percent, Flash Point 430 Degrees F, Standards MIL-PRF-907E, RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.