KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brake Conditioning Film, 11.25 oz.

CRC| Zoro #: G1440031| Mfr #: 05080

$12.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: Aerosol can
Flash Point (F): Less Than -20
Size: 16 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440031 Mfr #: 05080
Container Type: Aerosol canFlash Point (F): Less Than -20
Size: 16 oz.Type: Aluminum Based
Specific Gravity: 0.62Application: Use on All Types of Brake Systems,Including Abs
Item: Brake Conditioning TreatmentColor: Gray
Country of Origin (subject to change): United States

Description

Brake Conditioning Treatment, Aluminum Based, Size 16 oz., Gray, Aerosol Can, Flash Point (F) Less Than -20, 0.62 Specific Gravity, Use on All Types of Brake Systems,Including Abs, -

Restrictions and Compliance

*3: Hazardous material

Reviews