KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cleaner Degreaser, Size 32 oz.

CRC| Zoro #: G1012085| Mfr #: 14415

$12.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Degreaser Item: Degreaser
Degreaser NSF Rating: C1
Item: Degreaser
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012085 Mfr #: 14415
Degreaser Item: DegreaserDegreaser NSF Rating: C1
Item: DegreaserDegreaser Container Type: Spray Bottle
Sub-Category: DegreaserGreen Environmental Attribute: RoHS Compliant
Degreaser Application: Facility MaintenanceStandards: NSF(R) C1 Registration
Degreaser Solvent Base: Non-SolventReady to Use/Concentrated: Ready to Use
VOC Content: 42.7g/LDegreaser VOC Range: 10% to 50% / 10 to 500 g/L
Fragrance: UnscentedDegreaser Container Size: 32 oz.
Country of Origin (subject to change): United States

Description

Degreaser, Facility Maintenance, Degreaser Container Type Spray Bottle, Degreaser Container Size 32 oz., Degreaser Solvent Base Non-Solvent, Degreaser NSF Rating C1, Degreaser VOC Range 10 Percent to 50 Percent / 10 to 500 g/L, Ready to Use, Fragrance Unscented, VOC Content 42.7g/L, Standards NSF(R) C1 Registration

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews