- Home
- /
- Vehicle Maintenance
- /
- Automotive Fluids & Chemicals
- /
- Automotive Degreasers
- /
- Cleaner Degreaser, Citrus, Size 5 gal.
Shop Alternate Products
This Product is Discontinued
Crc
Cleaner Degreaser, Citrus, Size 5 gal. (Discontinued)
Mfr # 14173
Zoro # G1255326
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Degreasers
- Size 5 gal.
- Color None
- Cleaner Container Type Drum
- Cleaner Container Size 5 gal
Customers Also Purchased
- Brand Crc
-
MFR #
14173
-
Zoro #
G1255326
- UPC # 078254141732
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Size | 5 gal. |
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Details
Cleaner Chemical Product Grouping | Degreasers |
Color | None |
Cleaner Container Type | Drum |
Fragrance | Citrus |
Ready to Use/Concentrated | Ready to Use |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Degreaser Item | Cleaner/Degreaser |
Primary Chemical | None |
Dielectric Strength | 35,000V |
Standards | NSF Rated, SNAP Approved |
Degreaser Solvent Type | Solvent |
Form | Liquid |
Degreaser VOC Range | Greater than 50% / 500 g/L |
Degreaser Container Type | Pail |
Sub-Category | Cleaner/Degreaser |
Degreaser NSF Rating | C1 |
Degreaser Application | Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors |
Item | Heavy Duty Cleaner/Degreaser |
VOC Content | 1% |
Flash Point | 100 Degrees F |
Container Type | Bucket |
Application | Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing |
Nonflammable | No |
Features | Clear Colorless Appearance, Fast Evaporation Rate |
Plastic Safe | No |
Butyl Free | No |
Biodegradable | No |
NSF Rating | C1 |
Base Formula | Solvent Based |
Description
Heavy Duty Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength 35,000V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, SNAP Approved, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range Low VOC
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA