Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

QD(R) 11 oz. Aerosol Can, Contact Cleaner

  • Zoro #: G2810902
  • Mfr #: 03130

$14.29

Details
  • Net Weight: 11 oz.
  • Degreaser Container Size: 11 oz.
  • Includes Chemical: None
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Crc #03130 Specifications

  • Zoro #: G2810902
  • Mfr #: 03130
Net Weight: 11 oz. Degreaser Container Size: 11 oz.
Includes Chemical: None Flash Point: 0 Degrees F
Container Type: Aerosol can Fragrance: Unscented
Standards: RoHS Compliant, NSF K2 Registered, SNAP Approved, Boeing D6-17487, McDonall Contains: Petroleum Distillate
Size: 11 oz. Degreaser Container Type: Aerosol Can
Cleaner Form: Liquid Nonflammable: No
Item: Contact Cleaner Cleaner Chemical Product Grouping: Contact Cleaners
VOC Content: 75%, 495g/L Country of Origin (subject to change): United States

Description

Contact cleaners remove oil, dirt, and other contaminants from metal contacts, circuit breakers, electric motors, and more. Crc Contact Cleaner include characteristics like: Size: 11 oz., Container Type: Aerosol can, Fragrance: Unscented.

Technical Guides

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Crc #03130