CRC 5 gal. Pail, Contact Cleaner

CRC| Zoro #: G2156831| Mfr #: 03131

$257.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF(R) K2 Registered
Container Type: Pail
Fragrance: Slight Alcohol
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2156831 Mfr #: 03131
Standards: NSF(R) K2 RegisteredContainer Type: Pail
Fragrance: Slight AlcoholGreen Environmental Attribute: RoHS Compliant
Contains: Petroleum Distillate/AlcoholVOC Content: 74.9%, 552g/L
Item: Contact CleanerSize: 5 Gal.
Flash Point: 0 Degrees FCountry of Origin (subject to change): United States

Description

Contact Cleaner, Size 5 gal., Container Type Pail, Fragrance Slight Alcohol, Contains Petroleum Distillate/Alcohol, Flash Point 0 Degrees F, VOC Content 74.9 Percent, 552g/L, Standards NSF(r) K2 Registered

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews