Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

CRC 13 oz. Aerosol Can, Contact Cleaner

  • Zoro #: G3891221
  • Mfr #: 03150
$18.55
  • Size: 16 oz
  • Degreaser Container Type: Aerosol Can
  • Container Type: Aerosol can
See full product details
Orders over $75 ship free.

Crc #03150 Specifications

  • Zoro #: G3891221
  • Mfr #: 03150
Size: 16 oz Degreaser Container Type: Aerosol Can
Container Type: Aerosol can Item - Contact Cleaners: Contact Cleaner
Cleaner Form: Liquid Cleaner Container Type: Aerosol Can
Green Environmental Attribute: RoHS 2011/65/EU Compliant Fragrance: Unscented
Flash Point: 0 Degrees F Standards: RoHS Compliant, NSF K2 Registered, SNAP Approved
Dielectric Strength: 30,800 V Degreaser Container Size: 13 oz.
Contains: HFC Cleaner Container Size: 13 oz
VOC Content: 57.5%, 730.3 g/L Primary Chemical: None
Item: Cleaner,Contact Net Weight: 13 oz.
Nonflammable: Yes Includes Chemical: None
Cleaner Chemical Product Grouping: Contact Cleaners Type: Contact Cleaner 2000(R)
Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Contact Cleaner, Container Size 16 Ounces, No Flash Point, Non Conductive, HCFC, Product May Only Be Purchased by Commercial Users

Restrictions and Compliance

Hazardous material

Reviews of Crc #03150