Degreaser, 1 gal., Bottle, Min. Qty 4

CRC| Zoro #: G3752612| Mfr #: 14416

$30.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Degreaser Container Type: Bottle
Sub-Category: Degreaser
Degreaser Application: Facility Maintenance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3752612 Mfr #: 14416
Degreaser Container Type: BottleSub-Category: Degreaser
Degreaser Application: Facility MaintenanceDegreaser NSF Rating: C1
Degreaser Container Size: 1 gal.Standards: NSF(R) C1 Registration, Compliant for CA
Fragrance: UnscentedGreen Environmental Attribute: RoHS Compliant
Ready to Use/Concentrated: ConcentratedDegreaser VOC Range: 10% to 50% / 10 to 500 g/L
VOC Content: 42.7g/LItem: Degreaser
Degreaser Solvent Base: Non-SolventRTU Yield per Container: 9 to 33 gal.
Degreaser Item: DegreaserCountry of Origin (subject to change): United States

Description

Degreaser, Facility Maintenance, Cleaner Container Type Bottle, Cleaner Container Size 1 gal., Cleaner Solvent Base Non-Solvent, Cleaner NSF Rating C1, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Degreaser, Concentrated, Fragrance Unscented, VOC Content 42.7g/L, RTU Yield per Container 9 to 33 gal., Standards NSF(R) C1 Registration, Compliant for CA

Restrictions and Compliance

*3: Hazardous material

Reviews