Skip to Main Content
customer-service Help
Crc

Degreaser, Bottle, 1 gal.

Crc Degreaser, Bottle, 1 gal. 14408
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.03
  • Size: 1 gal.
  • Cleaner Chemical Product Grouping: Degreasers
  • Color: None
See full product details
Orders over $75 ship free.
Total: $22.03

Crc #14408 Specifications

  • Size: 1 gal.
  • Cleaner Chemical Product Grouping: Degreasers
  • Color: None
  • Cleaner Container Type: Jug
  • Cleaner Container Size: 1 gal
  • Fragrance: Unscented
  • Ready to Use/Concentrated: Concentrated
  • Recommended Dilution: Ready to Use
  • Cleaner Form: Liquid
  • Degreaser Solvent Type: Non-Solvent
  • Degreaser NSF Rating: C1
  • Item: All Purpose Degreaser
  • Sub-Category: Degreaser
  • Degreaser Item: Degreaser
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Includes Chemical: None
  • Primary Chemical: None
  • Degreaser Container Size: 1 gal.
  • Degreaser Application: Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, Glass
  • VOC Content: 0%
  • Degreaser VOC Range: 10% to 50% / 10 to 500 g/L
  • Standards: NSF Rated, SNAP Approved
  • Form: Liquid
  • Degreaser Container Type: Bottle
  • Container Size: 1 gal
  • Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Container Type: Jug
  • Features: Clear Purple Appearance, Slow Evaporation Rate
  • Nonflammable: Yes
  • Product Series: Hydroforce(R)
  • Biodegradable: Yes
  • NSF Rating: C1
  • Butyl Free: No
  • Plastic Safe: Yes
  • Properties: Biodegradable, Nonflammable, Plastic Safe
  • Base Formula: Water Based
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Jug, 1 gal, Unscented, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating C1, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Non-Solvent, VOC Content 41.5g/L, RoHS Compliant, NSF C1 Registered, SNAP Approved, Biodegradable, Degreaser

Reviews of Crc #14408