KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Degreaser, Size 20 oz.

CRC| Zoro #: G0748036| Mfr #: 03095T

$12.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Degreaser Item: Degreaser
Degreaser NSF Rating: K1
Item: Degreaser
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748036 Mfr #: 03095T
Degreaser Item: DegreaserDegreaser NSF Rating: K1
Item: DegreaserDegreaser Container Type: Spray Bottle
Sub-Category: DegreaserDielectric Strength: 36,800V
Green Environmental Attribute: RoHS CompliantDegreaser Application: Facility Maintenance
Degreaser VOC Range: Greater than 50% / 500 g/LStandards: NSF(R) K1 Registration
Degreaser Solvent Base: SolventReady to Use/Concentrated: Ready to Use
VOC Content: 97%Fragrance: Unscented
Degreaser Container Size: 20 oz.Country of Origin (subject to change): United States

Description

Degreaser, Facility Maintenance, Cleaner Container Type Spray Bottle, Cleaner Container Size 20 oz., Cleaner Solvent Base Solvent, Cleaner NSF Rating K1, Cleaner VOC Range Greater than 50 Percent / 500g/L, Degreaser, Ready to Use, Fragrance Unscented, VOC Content 97 Percent, Dielectric Strength 36,800V, Standards NSF(R) K1 Registration

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NJ, NY, RI

Reviews